Zoro Homepage

Spring Pin, Sltd, 1/4inx5/8in, Znc, PK50

  • Mfr # U39101.025.0062

  • Zoro # G3401137


product price: $15.59
/pk 50, $0.31/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.025.0062
Zoro #
G3401137
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
5/8 in
Outside Dia.
1/4 in
Fastener Length
5/8 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Wall Thickness
0.048 in
Chamfer Length (Max.)
0.065 in
Actual Dia. (Min.-Max)
0.258-0.264 in
Nominal Diameter
1/4 in
Chamfer Length (Min.)
0.012 in
Overall Length
5/8"
Chamfer Diameter
0.245 in
Fits Minimum Hole Diameter
1/4 in
Maximum Chamfer Length
0.065 in
Minimum Chamfer Length
0.012 in
Usable Length
5/8 in
Fits Maximum Hole Diameter
1/4 in

Description

Slotted Spring Pin, 1/4 In. dia,5/8 In. L,Slotted,PK50, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 5/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.