Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Sltd, 1/8inx2in, Pln, PK100

  • Mfr # U39100.012.0200

  • Zoro # G3403797


product price: $18.49
/pk 100, $0.18/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39100.012.0200
Zoro #
G3403797
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
2 in
Outside Dia.
1/8 in
Fastener Length
2 in
Chamfer Length (Max.)
0.044 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Overall Length
2"
Chamfer Diameter
0.122 in
Chamfer Length (Min.)
0.008 in
Nominal Diameter
1/8 in
Wall Thickness
0.028 in
Minimum Chamfer Length
0.008 in
Fits Maximum Hole Diameter
1/8 in
Fits Minimum Hole Diameter
1/8 in
Usable Length
2 in
Maximum Chamfer Length
0.044 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Type
Slotted
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
1,875 lb
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
End Type
Chamfered
Product Type
Spring Pin

Description

Slotted Spring Pin, 0.125 In. dia,2 In. L,Slotted,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 2 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.