Zoro Homepage

Spring Pin, Sltd, 1/8x1-1/8in, 1875lb, PK100

  • Mfr # U51428.012.0112

  • Zoro # G3399910


product price: $34.99
/pk 100, $0.35/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51428.012.0112
Zoro #
G3399910
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
1-1/8 in
Outside Dia.
1/8 in
Fastener Length
1 1/8 in
Overall Length
1-1/8"
Chamfer Length (Min.)
0.008 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Wall Thickness
0.028 in
Chamfer Diameter
0.122 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Chamfer Length (Max.)
0.044 in
Nominal Diameter
1/8 in
Fits Maximum Hole Diameter
1/8 in
Minimum Chamfer Length
0.008 in
Fits Minimum Hole Diameter
1/8 in
Maximum Chamfer Length
0.044 in
Usable Length
1 1/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1,875 lb
Type
Slotted
Meets
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced
Product Type
Spring Pin

Description

Slotted Spring Pin, 1/8 In. dia,1.125 In. L,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.