Zoro Homepage

Spring Pin, Sltd, 1/8x1-7/8in, 1875lb, PK100

  • Mfr # U39101.012.0187

  • Zoro # G3401767


product price: $24.69
/pk 100, $0.25/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.012.0187
Zoro #
G3401767
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
1-7/8 in
Outside Dia.
1/8 in
Fastener Length
1 7/8 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Chamfer Length (Max.)
0.044 in
Chamfer Length (Min.)
0.008 in
Wall Thickness
0.028 in
Chamfer Diameter
0.122 in
Nominal Diameter
1/8 in
Overall Length
1-7/8"
Actual Dia. (Min.-Max)
0.131-0.135 in
Fits Maximum Hole Diameter
1/8 in
Minimum Chamfer Length
0.008 in
Fits Minimum Hole Diameter
1/8 in
Usable Length
1 7/8 in
Maximum Chamfer Length
0.044 in

Description

Slotted Spring Pin, 1/8 In. dia,1.875 In. L,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 1 7/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 7/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.