Zoro Homepage

Spring Pin, Sltd, 3/16inx1/2in, Znc, PK100

  • Mfr # U39101.018.0050

  • Zoro # G3401548


product price: $17.89
/pk 100, $0.18/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.018.0050
Zoro #
G3401548
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
1/2 in
Outside Dia.
3/16 in
Fastener Length
1/2 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Overall Length
1/2"
Chamfer Length (Max.)
0.055 in
Chamfer Diameter
0.182 in
Nominal Diameter
3/16 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Wall Thickness
0.04 in
Chamfer Length (Min.)
0.011 in
Minimum Chamfer Length
0.011 in
Fits Maximum Hole Diameter
3/16 in
Fits Minimum Hole Diameter
3/16 in
Usable Length
1/2 in
Maximum Chamfer Length
0.055 in

Description

Slotted Spring Pin, 3/16 In. dia,1/2 In. L,PK100, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1/2 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.