Spring Pin, Sltd, 3/32inx11/16in, Pln, PK100
Mfr # U39100.009.0068
Zoro # G3404077
product price: $7.19
/pk 100, $0.07/eaSold in multiples of 2 for $14.38
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.009.0068
Zoro #
G3404077
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/32 in
Fastener Length
11/16 in
Wall Thickness
0.022 in
Overall Length
11/16"
Chamfer Length (Min.)
0.008 in
Nominal Diameter
3/32 in
Actual Dia. (Min.-Max)
0.099-0.103 in
Fits Hole Dia. (Min.-Max.)
0.094-0.097 in
Chamfer Diameter
0.091 in
Chamfer Length (Max.)
0.038 in
Pin Diameter
3/32 in
Outside Diameter Tolerance
+/-0.004 in
Fits Maximum Hole Diameter
3/32 in
Shank Length
11/16 in
Maximum Chamfer Length
0.038 in
Shank Length Tolerance
+0.014/-0.016 in
Minimum Chamfer Length
0.008 in
Usable Length
11/16 in
Fits Minimum Hole Diameter
3/32 in
Description
Slotted Spring Pin, 3/32 In. dia,11/16 In. L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 11/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +0.014/-0.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.