Zoro Homepage

Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10

  • Mfr # U39100.037.0250

  • Zoro # G3402701


product price: $13.89
/pk 10, $1.39/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39100.037.0250
Zoro #
G3402701
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Shank Length
2-1/2 in
Outside Dia.
3/8 in
Fastener Length
2 1/2 in
Chamfer Length (Max.)
0.095 in
Chamfer Diameter
0.368 in
Wall Thickness
0.077 in
Chamfer Length (Min.)
0.016 in
Overall Length
2-1/2"
Nominal Diameter
3/8 in
Fits Hole Dia. (Min.-Max.)
0.375-0.382 in
Actual Dia. (Min.-Max)
0.385-0.395 in
Maximum Chamfer Length
0.095 in
Usable Length
2 1/2 in
Fits Maximum Hole Diameter
3/8 in
Fits Minimum Hole Diameter
3/8 in
Minimum Chamfer Length
0.016 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
16,300 lb
Meets
ASME B18.8.2
Type
Slotted
Product Type
Spring Pin
Material Grade/Class
Ungraded
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 0.375 In. dia,2.5 In. L,PK10, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.