Spring Pin, Sltd, 3/8inx3/4in, Znc, PK10
Mfr # U39101.037.0075
Zoro # G3400726
product price: $7.59
/pk 10, $0.76/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39101.037.0075
Zoro #
G3400726
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/8 in
Fastener Length
3/4 in
Nominal Diameter
3/8 in
Fits Hole Dia. (Min.-Max.)
0.375-0.382 in
Overall Length
3/4"
Chamfer Length (Max.)
0.095 in
Chamfer Length (Min.)
0.016 in
Actual Dia. (Min.-Max)
0.385-0.395 in
Chamfer Diameter
0.368 in
Wall Thickness
0.077 in
Usable Length
3/4 in
Minimum Chamfer Length
0.016 in
Shank Length
3/4 in
Fits Minimum Hole Diameter
3/8 in
Maximum Chamfer Length
0.095 in
Pin Diameter
3/8 in
Fits Maximum Hole Diameter
3/8 in
Description
Slotted Spring Pin, 3/8 In. dia,3/4 In. L,Slotted,PK10, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.