Spring Pin, Sltd, 5/16inx15/16in, Pln, PK25
Mfr # U39100.031.0093
Zoro # G3402957
product price: $7.05
/pk 25, $0.28/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.031.0093
Zoro #
G3402957
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Fastener Length
15/16 in
Overall Length
15/16"
Chamfer Diameter
0.306 in
Chamfer Length (Min.)
0.014 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Nominal Diameter
5/16 in
Wall Thickness
0.062 in
Chamfer Length (Max.)
0.08 in
Actual Dia. (Min.-Max)
0.321-0.330 in
Maximum Chamfer Length
0.08 in
Fits Minimum Hole Diameter
5/16 in
Usable Length
15/16 in
Fits Maximum Hole Diameter
5/16 in
Shank Length
15/16 in
Minimum Chamfer Length
0.014 in
Pin Diameter
5/16 in
Description
Slotted Spring Pin, 0.3125 In. dia,15/16 In. L,PK25, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 15/16 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 15/16 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.