Zoro Homepage

Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10

  • Mfr # U39101.031.0250

  • Zoro # G3400796


product price: $11.15
/pk 10, $1.12/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.031.0250
Zoro #
G3400796
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
2-1/2 in
Outside Dia.
5/16 in
Fastener Length
2 1/2 in
Chamfer Diameter
0.306 in
Chamfer Length (Max.)
0.08 in
Nominal Diameter
5/16 in
Chamfer Length (Min.)
0.014 in
Actual Dia. (Min.-Max)
0.321-0.330 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Wall Thickness
0.062 in
Overall Length
2-1/2"
Fits Maximum Hole Diameter
5/16 in
Minimum Chamfer Length
0.014 in
Maximum Chamfer Length
0.08 in
Fits Minimum Hole Diameter
5/16 in
Usable Length
2 1/2 in

Description

Slotted Spring Pin, 5/16 In. dia,2.5 In. L,Slotted,PK10, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.