Spring Pin, Sltd, 5/32inx3/4in, Znc, PK100
Mfr # U39101.015.0075
Zoro # G3401697
product price: $10.39
/pk 100, $0.10/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39101.015.0075
Zoro #
G3401697
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/32 in
Fastener Length
3/4 in
Chamfer Length (Min.)
0.01 in
Chamfer Length (Max.)
0.048 in
Nominal Diameter
5/32 in
Wall Thickness
0.032 in
Overall Length
3/4"
Actual Dia. (Min.-Max)
0.162-0.167 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Chamfer Diameter
0.151 in
Fits Maximum Hole Diameter
5/32 in
Fits Minimum Hole Diameter
5/32 in
Shank Length
3/4 in
Pin Diameter
5/32 in
Usable Length
3/4 in
Minimum Chamfer Length
0.01 in
Maximum Chamfer Length
0.048 in
Description
Slotted Spring Pin, 5/32 In. dia,3/4 In. L,PK100, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.