Zoro Homepage

Spring Pin, Sltd, 5/32x2-1/4in, 2750lb, PK50

  • Mfr # U39101.015.0225

  • Zoro # G3401566


product price: $15.49
/pk 50, $0.31/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.015.0225
Zoro #
G3401566
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
2-1/4 in
Outside Dia.
5/32 in
Fastener Length
2 1/4 in
Chamfer Length (Min.)
0.01 in
Chamfer Diameter
0.151 in
Nominal Diameter
5/32 in
Overall Length
2-1/4"
Chamfer Length (Max.)
0.048 in
Actual Dia. (Min.-Max)
0.162-0.167 in
Wall Thickness
0.032 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Minimum Chamfer Length
0.01 in
Outside Diameter Tolerance
+/-0.165 in
Fits Maximum Hole Diameter
5/32 in
Usable Length
2 1/4 in
Fits Minimum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.025 in
Maximum Chamfer Length
0.048 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Standards
ASME B18.8.2
Type
Slotted
Double Shear Strength (Lbs.)
2,750 lb
Meets
ASME B18.8.2
Rockwell Hardness
HV 458-560
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
Product Type
Spring Pin
End Type
Chamfered

Description

Slotted Spring Pin, 5/32 In. dia,2.25 In. L,PK50, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.