Zoro Homepage

Spring Pin, Sltd, 5/32x7/8in, 2750lb, PK100

  • Mfr # U51428.015.0087

  • Zoro # G3399825


product price: $24.19
/pk 100, $0.24/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51428.015.0087
Zoro #
G3399825
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
7/8 in
Outside Dia.
5/32 in
Fastener Length
7/8 in
Chamfer Diameter
0.151 in
Overall Length
7/8"
Chamfer Length (Max.)
0.048 in
Actual Dia. (Min.-Max)
0.162-0.167 in
Wall Thickness
0.032 in
Nominal Diameter
5/32 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Chamfer Length (Min.)
0.01 in
Fits Minimum Hole Diameter
5/32 in
Maximum Chamfer Length
0.048 in
Minimum Chamfer Length
0.01 in
Usable Length
7/8 in
Fits Maximum Hole Diameter
5/32 in

Description

Slotted Spring Pin, 5/32 In. dia,7/8 In. L,PK100, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 7/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.