Zoro Homepage

Spring Pin, Sltd, 5/64inx1-1/4in, Pln, PK100

  • Mfr # U39100.007.0125

  • Zoro # G3404171


product price: $9.55
/pk 100, $0.10/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39100.007.0125
Zoro #
G3404171
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
1-1/4 in
Outside Dia.
5/64 in
Fastener Length
1 1/4 in
Chamfer Diameter
0.075 in
Wall Thickness
0.018 in
Nominal Diameter
5/64 in
Overall Length
1-1/4"
Chamfer Length (Max.)
0.032 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Chamfer Length (Min.)
0.008 in
Usable Length
1 1/4 in
Fits Maximum Hole Diameter
5/64 in
Outside Diameter Tolerance
+/-0.030 in
Maximum Chamfer Length
0.032 in
Minimum Chamfer Length
0.008 in
Shank Length Tolerance
+/-0.200 in
Fits Minimum Hole Diameter
5/64 in

Description

Slotted Spring Pin, 0.078125 In. dia,1 1/4 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.