Spring Pin, Sltd, 5/64inx1-3/8in, Pln, PK100
Mfr # U39100.007.0137
Zoro # G3404165
product price: $11.59
/pk 100, $0.12/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.007.0137
Zoro #
G3404165
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/64 in
Fastener Length
1 3/8 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Chamfer Length (Min.)
0.008 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Nominal Diameter
5/64 in
Chamfer Diameter
0.075 in
Chamfer Length (Max.)
0.032 in
Wall Thickness
0.018 in
Overall Length
1-3/8"
Shank Length Tolerance
+/-0.200 in
Outside Diameter Tolerance
+/-0.030 in
Shank Length
1 3/8 in
Usable Length
1 3/8 in
Pin Diameter
5/64 in
Fits Maximum Hole Diameter
5/64 in
Minimum Chamfer Length
0.008 in
Maximum Chamfer Length
0.032 in
Fits Minimum Hole Diameter
5/64 in
Description
Slotted Spring Pin, 0.078125 In. dia,1 3/8 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1 3/8 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.