Zoro Homepage

Spring Pin, Sltd, 5/64inx11/16in, Znc, PK100

  • Mfr # U39101.007.0068

  • Zoro # G3402211


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.007.0068
Zoro #
G3402211
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
11/16 in
Outside Dia.
5/64 in
Fastener Length
11/16 in
Chamfer Length (Max.)
0.032 in
Chamfer Length (Min.)
0.008 in
Overall Length
11/16"
Wall Thickness
0.018 in
Nominal Diameter
5/64 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Chamfer Diameter
0.075 in
Maximum Chamfer Length
0.032 in
Minimum Chamfer Length
0.008 in
Fits Maximum Hole Diameter
5/64 in
Fits Minimum Hole Diameter
5/64 in
Usable Length
11/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
800 lb
Type
Slotted
Meets
ASME B18.8.2
Material Grade/Class
Ungraded
Product Type
Spring Pin
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 0.078125 In. dia,11/16 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 11/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.