Spring Pin, Sltd, 7/16inx1in, Pln, PK5
Mfr # U39100.043.0100
Zoro # G3402631
product price: $4.69
/pk 5, $0.94/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.043.0100
Zoro #
G3402631
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Fastener Length
1 in
Chamfer Diameter
0.43 in
Overall Length
1"
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in
Nominal Diameter
7/16 in
Chamfer Length (Max.)
0.095 in
Actual Dia. (Min.-Max)
0.448-0.459 in
Wall Thickness
0.077 in
Chamfer Length (Min.)
0.017 in
Shank Length
1 in
Fits Maximum Hole Diameter
7/16 in
Usable Length
1 in
Maximum Chamfer Length
0.095 in
Fits Minimum Hole Diameter
7/16 in
Minimum Chamfer Length
0.017 in
Pin Diameter
7/16 in
Description
Slotted Spring Pin, 0.4375 In. dia,1 In. L,Slotted,PK5, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 1 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.