Spring Pin, Sltd, 7/32inx9/16in, Pln, PK50
Mfr # U39100.021.0056
Zoro # G3403395
product price: $7.19
/pk 50, $0.14/eaSold in multiples of 2 for $14.38
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.021.0056
Zoro #
G3403395
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/32 in
Fastener Length
9/16 in
Wall Thickness
0.048 in
Nominal Diameter
7/32 in
Chamfer Length (Min.)
0.011 in
Overall Length
9/16"
Chamfer Length (Max.)
0.065 in
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Actual Dia. (Min.-Max)
0.226-0.232 in
Chamfer Diameter
0.214 in
Shank Length
9/16 in
Pin Diameter
7/32 in
Maximum Chamfer Length
0.065 in
Minimum Chamfer Length
0.011 in
Usable Length
9/16 in
Fits Maximum Hole Diameter
7/32 in
Fits Minimum Hole Diameter
7/32 in
Description
Slotted Spring Pin, 7/32 In. dia,9/16 In. L,PK50, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.