Shop ZORO SELECT
See all product information
Create Account
Spring PinHD Coiled, 1/2inx2-3/4in
- Mfr # U51431.050.0275
- Zoro # G2528368
product price:Â
$
5.15
/ea
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51431.050.0275
- Zoro #
- G2528368
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Spring Pin
- Pin Type
- Coiled
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Meets
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 32,000 lb
- Basic Material
- Stainless Steel
- Material Grade/Class
- 420
- End Type
- Chamfered
- Product Type
- Spring Pin
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Pin Diameter
- 1/2 in
- Fastener Length
- 2 3/4 in
- Overall Length
- 2-3/4"
- Actual Dia. (Min.-Max)
- 0.514-0.532 in
- Chamfer Diameter
- 0.488 in
- Outside Dia.
- 1/2 in
- Nominal Diameter
- 1/2 in
- Chamfer Length Reference
- 0.11 in
- Fits Hole Dia. (Min.-Max.)
- 0.493-0.510 in
Description
Coiled Spring Pin, 1/2 in dia,L,Coiled, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, End Type Chamfered, Chamfer Diameter 0.488 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.