Zoro Homepage

Spring Plunger, 0.375 Dx0.620 L, Pk5

  • Mfr # SP130

  • Zoro # G2511397


product price: $49.99
/pk 5, $10.00/ea

Key Features

Type
Standard
Material
Cold rolled steel
Finish
zinc
Plunger Dia.
0.248 in
Plunger Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP130
Zoro #
G2511397
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia.
0.248 in
Plunger Length
0.25 in
Body Length
0.62 in
Body Dia.
0.375 in
Body Diameter
0.375 in

Details

Item
Spring Plunger
Type
Standard
Material
Cold rolled steel
Finish
zinc
Spring Rate (Lbs./In.)
3
Plunger Travel
0.25 in
Body Material
Steel
Body Finish
Zinc
Initial Nose Force
1 lbf
Final Nose Force
3 lbf

Description

Spring Plunger, Plunger Dia. 0.248 in, Mounting Type Press Fit, Body Length 0.62 in, Final Nose Force 3 lbf, Initial Nose Force 1 lbf, Body Finish Zinc, Body Material Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.