Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Head, 1 In, MNPT, Brass

  • Mfr # 4NDP6

  • Zoro # G1594162


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Connection
1" MNPT
Flow Rate
7.8 to 44.0 gpm
Pressure Range
35 to 75 psi
Pattern
20 Degrees to 340 Degrees , Full Circle
Spacing
48 to 76 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NDP6
Zoro #
G1594162
UPC #
190735516546
Country of Origin
Taiwan, Province of China

Dimensions

Radius of Throw
55 to 71 ft
Height
7 13/16 in
Width
8 1/2 in
Throw Radius
55 to 71 ft

Details

Connection
1" MNPT
Flow Rate
7.8 to 44.0 gpm
Pressure Range
35 to 75 psi
Pattern
20 Degrees to 340 Degrees , Full Circle
Spacing
48 to 76 ft
Material of Construction
Brass
Item
Sprinkler Head
Features
Non-Corrosive Construction
Application
General Landscape Irrigation
Pop-Up Clearance
10 in
Product Type
Impact Sprinkler Head

Description

Sprinkler Head, Product Type Impact Sprinkler Head, Pattern 20 Degrees to 340 Degrees , Full Circle, Material of Construction Brass, Flow Rate 7.8 to 44.0 gpm, Throw Radius 55 to 71 ft, Pressure Range 35 to 75 psi, Application General Landscape Irrigation, Height 7 1/4 in, Pop-Up Clearance 10 in, Width 8 1/2 in, Connection 1 In. MNPT, Spacing 48 to 76 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.