SPT-2 Indoor Extension Cord, 16 AWG 3 Outlets, 1-15R, White, PVC, 1-15P, 15ft

  • Mfr # 1FD70

  • Zoro # G3174114


product price:  $7.99
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FD70
Zoro #
G3174114
UPC #
190735585627
Country of Origin
Multiple

Dimensions

Wire Size
16 AWG
Cord Length
15 ft
Nominal Outside Dia.
0.14 in x 0.29 in

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Material
PVC
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL/CUL
Watts
1625W
Shape
Flat
Temp. Range
0 Degrees to 140 Degrees F
Plug Style
Straight
Cord Ending
Block
Temp. Rating
0° to 140°F

Description

Extension Cord, Location Indoor, Cord Length 15 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 1-15P, Receptacle Configuration NEMA 1-15R, Cord Ending Block, Number of Outlets 3, Jacket Color White, Jacket Material PVC, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating 32 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.14 in x 0.29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.