Spud Gasket For Toilet
Mfr # 22UR75
Zoro # G5313332
product price: $2.75
/eaSold in multiples of 2 for $5.50
Key Features
Fits Brand
American Standard, Sloan, Zurn
For Use With
SD-CT
Size
1-1/4"
Material
Rubber
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22UR75
Zoro #
G5313332
UPC #
190735428856
Country of Origin
China
Dimensions
Size
1-1/4"
Manufacturers Warranty Length
5 Years
Details
Item
Gasket
Fits Brand
American Standard, Sloan, Zurn
For Use With
SD-CT
Material
Rubber
Color/Finish
Black
Color
Black
Material of Construction
Rubber
Compatible Brand
American Standard, Sloan, Zurn
Compatible SubBrand
Most Toilets
Product Type
Gasket
Compatible Product Type
Toilets
Description
Spud Gasket, Sub-Category Hardware and Gaskets, For Use With Urinal, Material Rubber, Size 1-1/4 In., Color/Finish Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.