Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Double End, Carb, 1/8

  • Mfr # 234-021040

  • Zoro # G4329553


product price: $14.15
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
2
Length of Cut
0.25 in
Single End/Double End
Double
Grade
C2 Micro Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-021040
Zoro #
G4329553
UPC #
888226039048
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in
Milling Dia.
0.125 in

Details

Number of Flutes
2
Single End/Double End
Double
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Item
Square End Mill
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
List Number
219D
Secondary Material Application
General Purpose
Finish - Machining
TiCN
Spiral Direction
Right Hand
Number of Coolant Holes
0
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Style
Square
Finish
TiCN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.