Zoro Homepage

Sq. End Mill, Double End, Carb, 3/16

  • Mfr # 234-021061

  • Zoro # G4329833


product price: $19.19
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
2
Length of Cut
0.375 in
Single End/Double End
Double
Grade
C2 Micro Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-021061
Zoro #
G4329833
UPC #
888226039055
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000 in
Milling Dia.
0.1875 in
Chamfer Width
0.0010 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.