Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Double End, Carb, 5/16

  • Mfr # 234-001092

  • Zoro # G4330393


product price: $31.79
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
2
Length of Cut
0.5 in
Single End/Double End
Double
Grade
C2 Micro Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-001092
Zoro #
G4330393
UPC #
888226038904
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.3125 in
Chamfer Width
0.0010 in

Details

Number of Flutes
2
Single End/Double End
Double
Grade
C2 Micro Grain
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish
TiCN
Item
Square End Mill
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
TiCN
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Drilling Tool Configuration
Individual
Secondary Material Application
General Purpose
List Number
219D
End Mill Style
Square
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.