Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Double End, Carb, 7/16

  • Mfr # 234-021111

  • Zoro # G4309637


product price: $45.39
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
2
Length of Cut
0.5625 in
Single End/Double End
Double
Grade
C2 Micro Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-021111
Zoro #
G4309637
UPC #
888226039086
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
0.5625 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Corner Radius
0.000 in
Milling Dia.
0.4375 in
Chamfer Width
0.0010 in

Details

Number of Flutes
2
Single End/Double End
Double
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
TiCN
Flute Type
Spiral
Material - Machining
Carbide
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Item
Square End Mill
Drilling Tool Configuration
Individual
End Mill Style
Square
Finish
TiCN
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Secondary Material Application
General Purpose
List Number
219D
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.