Zoro Homepage

Sq. End Mill, Single End, Carb, 1

  • Mfr # 216-001099C

  • Zoro # G4304387


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
Length of Cut
4 in
Single End/Double End
Single
Grade
C2 Micro Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-001099C
Zoro #
G4304387
UPC #
888226282925
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
4 in
Shank Dia.
1 in
Overall Length
7 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in
Milling Dia.
1 in

Description

Square End Mill, 1 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.