Sq Tube, 304SS, 1 3/4 ODx1 37/64 ID Sq, 6ft

  • Mfr # 4S1.75-240

  • Zoro # G2751786


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Inside Square
1 37/64 in
Outside Square
1 3/4 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S1.75-240
Zoro #
G2751786
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.083 in
Length Tolerance
+/-1 in
Inside Height
1 9/16 in
Outside Width
1 3/4 in
Height Tolerance
+/-0.02 in
Outside Height
1 3/4 in
Inside Width
1 9/16 in
Overall Length
20 ft

Details

Material
Stainless Steel
Alloy Type
304
Inside Square
1 37/64 in
Outside Square
1 3/4 in
Impact Strength (Lbs.)
Not Rated
Tensile Strength (PSI)
75,000 psi
Standards
ASTM A554
Min. Temp. (F)
-425 Degrees F
Wall Thickness Tolerance
+/-0.1 in
Item
Stainless Steel Square Tube
Type
Square, Ornamental
Max. Temp. (F)
1,500 Degrees F
Outside Square Tolerance
+/-0.020 in
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Shape
Square
Rockwell Hardness
Not Rated
Maximum Temperature
1,500 Degrees F
Heat Treatment
No Heat Treatment
Yield Strength
30,000 psi
Fabrication
Cold Drawn, Welded
Minimum Temperature
-425 Degrees F
Brinell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
304
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 20 ft Overall Length, 1 9/16 in Inside Width, 1 9/16 in Inside Height, 1 3/4 in Outside Width, 1 3/4 in Outside Height, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-0.1 in, Fabrication Cold Drawn, Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.