Sq Tube, 304SS, 6 OD Sq x 5 1/2 ID Sq, 6 ft

  • Mfr # T4S6X.25-72

  • Zoro # G3271974


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Inside Square
5 1/2 in
Outside Square
6 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4S6X.25-72
Zoro #
G3271974
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Length Tolerance
+/-1 in
Outside Width
6 in
Inside Width
5 1/2 in
Inside Height
5 1/2 in
Height Tolerance
+/-0.06 in
Overall Length
6 ft
Outside Height
6 in

Details

Material
Stainless Steel
Alloy Type
304
Inside Square
5 1/2 in
Outside Square
6 in
Impact Strength (Lbs.)
Not Rated
Tensile Strength (PSI)
75,000 psi
Item
Stainless Steel Square Tube
Min. Temp. (F)
-425 Degrees F
Wall Thickness Tolerance
+/-0.1 in
Standards
ASTM A554
Type
Square, Ornamental
Outside Square Tolerance
+/-0.060 in
Max. Temp. (F)
1,500 Degrees F
Shape
Square
Material Grade
304
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn, Welded
Maximum Temperature
1,500 Degrees F
Yield Strength
30,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
123 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Tensile Strength
75,000 psi
Heat Treatable
Not Heat Treatable
Minimum Temperature
-425 Degrees F

Description

Stainless Steel Square Tube, Stainless Steel, 304, Square, 6 ft Overall Length, 5 1/2 in Inside Width, 5 1/2 in Inside Height, 6 in Outside Width, 6 in Outside Height, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-0.1 in, Fabrication Cold Drawn, Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 123 BHN Brinell Hardness, Not Rated Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.