SQUARE 20MM 1005/1018 NMFC#104340
Mfr # SQ0201018-1
Zoro # G414229032
product price: $96.29
/pk 2, $48.15/ea
Free Shipping & Returns
Key Features
Material Grade
S235JRC
Heat Treatable
Not Heat Treatable
Material
Carbon Steel
Thickness Tolerance
0 mm/-0.13 mm
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ0201018-1
Zoro #
G414229032
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
20 mm
Thickness
20 mm
Overall Length
12 in
Details
Material Grade
S235JRC
Heat Treatable
Not Heat Treatable
Material
Carbon Steel
Thickness Tolerance
0 mm/-0.13 mm
Shape
Square
Brinell Hardness
102 BHN
Heat Treatment
No Heat Treatment
Yield Strength
34,075 psi
Item
Carbon Steel Square Bar
Rockwell Hardness
Not Rated
Tensile Strength
55,100 psi
Fabrication
Cold Drawn
Mechanical Finish
Mill
Standards
EN 10277, EN 10278
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Square Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.