Zoro Homepage

SQUARE 20MM 1005/1018 NMFC#104340

  • Mfr # SQ0201018-6

  • Zoro # G714229060


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
34,075 psi
Mechanical Finish
Mill
Standards
EN 10277, EN 10278
Material Grade
S235JRC
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0201018-6
Zoro #
G714229060
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
20 mm
Overall Width
20 mm
Overall Length
6 ft

Details

Yield Strength
34,075 psi
Mechanical Finish
Mill
Standards
EN 10277, EN 10278
Material Grade
S235JRC
Shape
Square
Rockwell Hardness
Not Rated
Tensile Strength
55,100 psi
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Brinell Hardness
102 BHN
Thickness Tolerance
0 mm/-0.13 mm
Item
Carbon Steel Square Bar
Fabrication
Cold Drawn
Material
Carbon Steel
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Square Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.