SQUARE 20MM 1045 NMFC#104340
Mfr # SQ0201045-1
Zoro # G013874619
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Standards
EN 10277, EN 10278
Shape
Square
Thickness
20 mm
Tensile Strength
84,100 psi
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ0201045-1
Zoro #
G013874619
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
20 mm
Overall Width
20 mm
Overall Length
12 in
Details
Standards
EN 10277, EN 10278
Shape
Square
Tensile Strength
84,100 psi
Fabrication
Cold Drawn
Yield Strength
59,450 psi
Heat Treatment
No Heat Treatment
Material Grade
C45
Material
Carbon Steel
Heat Treatable
Heat Treatable
Brinell Hardness
172 BHN
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Item
Carbon Steel Square Bar
Thickness Tolerance
0 mm/-0.13 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Square Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.