Zoro Homepage

SQUARE 20MM 1045 NMFC#104340

  • Mfr # SQ0201045-3

  • Zoro # G113874663


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
84,100 psi
Rockwell Hardness
Not Rated
Thickness
20 mm
Yield Strength
59,450 psi
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0201045-3
Zoro #
G113874663
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
20 mm
Overall Width
20 mm
Overall Length
36 in

Details

Tensile Strength
84,100 psi
Rockwell Hardness
Not Rated
Yield Strength
59,450 psi
Material
Carbon Steel
Fabrication
Cold Drawn
Standards
EN 10277, EN 10278
Heat Treatment
No Heat Treatment
Thickness Tolerance
0 mm/-0.13 mm
Brinell Hardness
172 BHN
Material Grade
C45
Item
Carbon Steel Square Bar
Heat Treatable
Heat Treatable
Shape
Square
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Square Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.