Zoro Homepage

SQUARE 20MM 1045 NMFC#104340

  • Mfr # SQ0201045-6

  • Zoro # G913874603


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Standards
EN 10277, EN 10278
Tensile Strength
84,100 psi
Material
Carbon Steel
Material Grade
C45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0201045-6
Zoro #
G913874603
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Overall Width
20 mm
Thickness
20 mm

Details

Shape
Square
Standards
EN 10277, EN 10278
Tensile Strength
84,100 psi
Material
Carbon Steel
Material Grade
C45
Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.13 mm
Mechanical Finish
Mill
Item
Carbon Steel Square Bar
Brinell Hardness
172 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Yield Strength
59,450 psi
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Square Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.