Zoro Homepage

SQUARE 20MM 304 S/S NMFC#104340

  • Mfr # SQ020304-1

  • Zoro # G913874658


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
20 mm
Standards
EN 10088, EN 10277, EN 10278
Tensile Strength
72,500 psi
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ020304-1
Zoro #
G913874658
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
20 mm
Overall Length
12 in
Overall Width
20 mm

Details

Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Tensile Strength
72,500 psi
Rockwell Hardness
Not Rated
Yield Strength
25,375 psi
Heat Treatable
Not Heat Treatable
Material Grade
304
Thickness Tolerance
0 mm/-0.13 mm
Fabrication
Cold Drawn
Item
Stainless Steel Square Bar
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square

Description

Stainless Steel Square Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.