SQUARE 25MM 1005/1018 NMFC#104340
Mfr # SQ0251018-6
Zoro # G614229016
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Brinell Hardness
102 BHN
Fabrication
Cold Drawn
Thickness
25 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ0251018-6
Zoro #
G614229016
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
25 mm
Overall Width
25 mm
Overall Length
6 ft
Details
Shape
Square
Brinell Hardness
102 BHN
Item
Carbon Steel Square Bar
Fabrication
Cold Drawn
Mechanical Finish
Mill
Material Grade
S235JRC
Standards
EN 10277, EN 10278
Thickness Tolerance
0 mm/-0.13 mm
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Tensile Strength
55,100 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Yield Strength
34,075 psi
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Square Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.