Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE 25MM 1045 NMFC#104340

  • Mfr # SQ0251045-6

  • Zoro # G813874604


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Thickness
25 mm
Yield Strength
59,450 psi
Thickness Tolerance
0 mm/-0.13 mm
Mechanical Finish
Mill
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0251045-6
Zoro #
G813874604
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
25 mm
Overall Length
6 ft
Overall Width
25 mm

Details

Yield Strength
59,450 psi
Thickness Tolerance
0 mm/-0.13 mm
Mechanical Finish
Mill
Shape
Square
Item
Carbon Steel Square Bar
Standards
EN 10277, EN 10278
Material
Carbon Steel
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Brinell Hardness
172 BHN
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
84,100 psi
Material Grade
C45
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Square Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.