SQUARE 2MM 1005/1018 NMFC#104340
Mfr # SQ0021018-3
Zoro # G313874609
product price: $70.69
/pk 10, $7.07/eaKey Features
Thickness Tolerance
0 mm/-0.075 mm
Brinell Hardness
102 BHN
Material
Carbon Steel
Yield Strength
34,075 psi
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ0021018-3
Zoro #
G313874609
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Width
2 mm
Thickness
2 mm
Details
Item
Carbon Steel Square Bar
Thickness Tolerance
0 mm/-0.075 mm
Brinell Hardness
102 BHN
Material
Carbon Steel
Yield Strength
34,075 psi
Fabrication
Cold Drawn
Tensile Strength
55,100 psi
Material Grade
S235JRC
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Shape
Square
Standards
EN 10277, EN 10278
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Square Bar, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.