Zoro Homepage

SQUARE 2MM 1005/1018 NMFC#104340

  • Mfr # SQ0021018-6

  • Zoro # G713874650


product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Shape
Square
Thickness Tolerance
0 mm/-0.075 mm
Thickness
2 mm
Overall Length
6 ft
Tensile Strength
55,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0021018-6
Zoro #
G713874650
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 mm
Overall Length
6 ft
Overall Width
2 mm

Details

Shape
Square
Thickness Tolerance
0 mm/-0.075 mm
Tensile Strength
55,100 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Material Grade
S235JRC
Fabrication
Cold Drawn
Mechanical Finish
Mill
Yield Strength
34,075 psi
Standards
EN 10277, EN 10278
Material
Carbon Steel
Item
Carbon Steel Square Bar
Brinell Hardness
102 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Square Bar, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.