Zoro Homepage

SQUARE 6MM 1005/1018 NMFC#104340

  • Mfr # SQ0061018-1

  • Zoro # G313874630


product price: $61.79
/pk 6, $10.30/ea

Key Features

Tensile Strength
55,100 psi
Heat Treatable
Not Heat Treatable
Material Grade
S235JRC
Overall Length
12 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0061018-1
Zoro #
G313874630
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Width
6 mm
Thickness
6 mm

Details

Tensile Strength
55,100 psi
Heat Treatable
Not Heat Treatable
Material Grade
S235JRC
Heat Treatment
No Heat Treatment
Standards
EN 10277, EN 10278
Mechanical Finish
Mill
Yield Strength
34,075 psi
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn
Item
Carbon Steel Square Bar
Material
Carbon Steel
Thickness Tolerance
0 mm/-0.075 mm
Brinell Hardness
102 BHN
Shape
Square
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Square Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.