Zoro Homepage

SQUARE 6MM 304 S/S NMFC#104340

  • Mfr # SQ006304-6

  • Zoro # G013874602


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
6 mm
Standards
EN 10088, EN 10277, EN 10278
Tensile Strength
72,500 psi
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ006304-6
Zoro #
G013874602
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
6 ft
Overall Width
6 mm

Details

Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Tensile Strength
72,500 psi
Rockwell Hardness
Not Rated
Material Grade
304
Item
Stainless Steel Square Bar
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Thickness Tolerance
0 mm/-0.075 mm
Yield Strength
25,375 psi
System of Measurement
Metric
Shape
Square
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Square Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.