Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19330_24_0

  • Zoro # G203045591


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
410
Thickness
0.75 in
Width
0.75 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19330_24_0
Zoro #
G203045591
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
0.75 in
Length
24 in
Width Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Width
3/4 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Typical Tensile Strength (PSI)
76,000 psi
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
42,000 psi
Thickness Tolerance
-0.004 in
Item
Stainless Steel Square Bar
Machining Finish
Precision Ground
Material Grade
410
Yield Strength
42,000 psi
Appearance
Metallic
Heat Treatable
Heat Treatable
Tensile Strength
76,000 psi
Heat Treatment
Tempered
Rockwell Hardness
84 HRB
Shape
Square
Brinell Hardness
162 BHN
Maximum Temperature
2,790 Degrees F
Minimum Temperature
2,700 Degrees F
Mechanical Finish
Precision Ground
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Square Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.75 in, Width 0.75 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.