Zoro Homepage

Square Bar, SS, 24" Overall L

  • Mfr # 19332_24_0

  • Zoro # G803045595


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
410
Thickness
0.3125 in
Width
0.3125 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19332_24_0
Zoro #
G803045595
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Width
0.3125 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.002 in
Overall Width
5/16 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Typical Tensile Strength (PSI)
76,000 psi
Thickness Tolerance
-0.002 in
Hardness Scale
BHN; Rockwell
Machining Finish
Precision Ground
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
42,000 psi
Material Grade
410
Shape
Square
Tensile Strength
76,000 psi
Appearance
Metallic
Yield Strength
42,000 psi
Maximum Temperature
2,790 Degrees F
Rockwell Hardness
84 HRB
Mechanical Finish
Precision Ground
Minimum Temperature
2,700 Degrees F
Heat Treatment
Tempered
Brinell Hardness
162 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable

Description

Square Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.313 in, Width 0.3125 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.