Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19334_24_0

  • Zoro # G003045593


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
410
Thickness
0.875 in
Width
0.875 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19334_24_0
Zoro #
G003045593
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Width
0.875 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.004 in
Overall Width
7/8 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Item
Stainless Steel Square Bar
Thickness Tolerance
-0.004 in
Machining Finish
Precision Ground
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
42,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Heat Treatable
Heat Treatable
Material Grade
410
Minimum Temperature
2,700 Degrees F
Mechanical Finish
Precision Ground
Maximum Temperature
2,790 Degrees F
Shape
Square
Tensile Strength
76,000 psi
Brinell Hardness
162 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Rockwell Hardness
84 HRB
Yield Strength
42,000 psi
Heat Treatment
Tempered

Description

Stainless Steel Square Bar, Stainless Steel, 410, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 7/8 in Overall Width, Width Tolerance -0.004 in, 0.875 in Thickness, Thickness Tolerance -0.004 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.