Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19339_24_0

  • Zoro # G103046117


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
1 in
Width
1 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19339_24_0
Zoro #
G103046117
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
1 in
Length
24 in
Width Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Width
1 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Item
Stainless Steel Square Bar
Hardness Scale
BHN; Rockwell
Machining Finish
Ground
Typical Yield Strength (PSI)
65,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Thickness Tolerance
-0.004 in
Rockwell Hardness
99 HRB
Heat Treatment
Tempered
Appearance
Metallic
System of Measurement
Inch
Mechanical Finish
Ground
Yield Strength
65,000 psi
Minimum Temperature
2,500 Degrees F
Shape
Square
Tensile Strength
100,000 psi
Maximum Temperature
2,700 Degrees F
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Oversized
Brinell Hardness
234 BHN
Material Grade
440C
Resistance Properties
Wear-Resistant

Description

Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Thickness 1 in, Width 1 in, Length 24 in, Unpolished Finish, Temper 440C, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 65,000 psi, Typical Hardness 223 BHN; 97 HRB, Hardness Scale BHN; Rockwell, ASTM-A276, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.