Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19340_24_0

  • Zoro # G803046134


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.5 in
Width
0.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19340_24_0
Zoro #
G803046134
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
0.5 in
Length
24 in
Width Tolerance
-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Width
1/2 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Typical Yield Strength (PSI)
65,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Thickness Tolerance
-0.003 in
Machining Finish
Ground
Hardness Scale
BHN; Rockwell
Item
Stainless Steel Square Bar
Rockwell Hardness
99 HRB
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
2,500 Degrees F
Shape
Square
Tolerance Rating
Oversized
Material Grade
440C
Appearance
Metallic
System of Measurement
Inch
Mechanical Finish
Ground
Heat Treatment
Tempered
Yield Strength
65,000 psi
Brinell Hardness
234 BHN
Tensile Strength
100,000 psi
Heat Treatable
Heat Treatable
Maximum Temperature
2,700 Degrees F
Resistance Properties
Wear-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 440C, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1/2 in Overall Width, Width Tolerance -0.003 in, 0.5 in Thickness, Thickness Tolerance -0.003 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Ground, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.