Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19345_24_0

  • Zoro # G403046015


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.3125 in
Width
0.3125 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19345_24_0
Zoro #
G403046015
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Width
0.3125 in
Length
24 in
Width Tolerance
-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Width
5/16 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Item
Stainless Steel Square Bar
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
65,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Machining Finish
Ground
Thickness Tolerance
-0.002 in
Yield Strength
65,000 psi
Minimum Temperature
2,500 Degrees F
Tensile Strength
100,000 psi
Shape
Square
Appearance
Metallic
Brinell Hardness
234 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Ground
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
440C
Maximum Temperature
2,700 Degrees F
Rockwell Hardness
99 HRB
Heat Treatment
Tempered
Tolerance Rating
Oversized
Resistance Properties
Wear-Resistant

Description

Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Thickness 0.313 in, Width 0.3125 in, Length 24 in, Unpolished Finish, Temper 440C, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 65,000 psi, Typical Hardness 223 BHN; 97 HRB, Hardness Scale BHN; Rockwell, ASTM-A276, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.