Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19348_24_0

  • Zoro # G703045992


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.1875 in
Width
0.1875 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19348_24_0
Zoro #
G703045992
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width
0.1875 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.002 in
Overall Width
3/16 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
76,000 psi
Machining Finish
Ground
Typical Yield Strength (PSI)
65,000 psi
Thickness Tolerance
-0.002 in
Item
Stainless Steel Square Bar
Hardness Scale
BHN; Rockwell
Material Grade
440C
Rockwell Hardness
99 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Ground
Maximum Temperature
2,700 Degrees F
Shape
Square
Tolerance Rating
Oversized
Appearance
Metallic
Heat Treatable
Heat Treatable
Yield Strength
65,000 psi
Heat Treatment
Tempered
Tensile Strength
100,000 psi
Brinell Hardness
234 BHN
Minimum Temperature
2,500 Degrees F
Resistance Properties
Wear-Resistant

Description

Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Thickness 0.188 in, Width 0.1875 in, Length 24 in, Unpolished Finish, Temper 440C, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 65,000 psi, Typical Hardness 223 BHN; 97 HRB, Hardness Scale BHN; Rockwell, ASTM-A276, FED-QQ-S-763 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.