Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 20323_24_0

  • Zoro # G503045468


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
2.5 in
Width
2.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20323_24_0
Zoro #
G503045468
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 in
Width
2.5 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.008 in
Overall Length
24 in
Overall Width
2 1/2 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
316
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
200 BHN; 95 HRB
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell
Thickness Tolerance
-0.008 in
Metal Fabrication Process
Cold-Rolled
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
35,000 psi
Tensile Strength
82 ksi
Heat Treatable
Not Heat Treatable
Brinell Hardness
210 BHN
Shape
Square
Minimum Temperature
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316
Appearance
Metallic
Maximum Temperature
1,700 Degrees F
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Yield Strength
37,000 psi
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 2 1/2 in Overall Width, Width Tolerance -0.008 in, 2.5 in Thickness, Thickness Tolerance -0.008 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.